Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rivington 6 Light Chandelier 26 In. Charred Copper
- Mfr # F7235-CH
- Zoro # G215449936
product price:Â
$
2,106.00
/ea
Key Features
Fixture Wattage
60W
Finish
Charred Copper
Material
Hand Forged Iron
Voltage
120V
Shade Color
Charred Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7235-CH
- Zoro #
- G215449936
- UPC #
- 782042449893
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Charred Copper
- Material
- Hand Forged Iron
- Voltage
- 120V
- Shade Color
- Charred Copper
- Includes
- Fixture, Hardware
- Shade Material
- Iron
- Number of Lights
- 6
- Standards
- UL Dry
- Bulb Included
- No
- Socket Count
- 6
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 36 in
- Length
- 26 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 26 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.