
Arya 70 Light Chandelier With Satin Gold Finish
Mfr # 1020P39-70-602
Zoro # G612668022
product price: $1,774.00
/eaKey Features
Fixture Type
Chandelier
Lamp Quantity
70
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020P39-70-602
Zoro #
G612668022
UPC #
695320042993
Country of Origin
China
Dimensions
Length
43 in
Diameter
39 in
Details
Fixture Type
Chandelier
Lamp Quantity
70
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
7 W
Finish
Satin Gold
Glass Color
Frosted
Voltage
120V
Color
Satin Gold
Material
Metal
Installation Location
Indoor
Description
Looking amazing in its own right, the Arya 70 Light Chandelier in Satin Gold is ready to give your space an awesome transformation. This light fixture has a satin gold adjustable chain connected to a satin gold metal frame that holds 70 frosted glass spheres. If you want to make an impression with your living room or hallway lighting fixture, then get this modern chic globe chandelier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.