Salvador 40 in LED Integrated Polished Nickel Chandelier
- Mfr # 1673P40-9-613-RC
- Zoro # G412667591
product price:Â
$
746.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
9
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1673P40-9-613-RC
- Zoro #
- G412667591
- UPC #
- 695320044126
- Country of Origin
- China
- Fixture Type
- Chandelier
- Lamp Quantity
- 9
- Housing Finish
- Polished Nickel
- Lamp Type
- Integrated LED
- Energy Star Compliant
- No
- Mounting
- Cable
- Fixture Wattage
- 18 W
- Finish
- Polished Nickel
Description
This breathtaking Salvador 40 in LED Integrated Polished Nickel Chandelier is a beautiful piece from our Salvador Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.