
Belinda 4 Light Chandelier With Champagne Finish
Mfr # 1026P16-4-193
Zoro # G512667712
product price: $460.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Champagne
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1026P16-4-193
Zoro #
G512667712
UPC #
695320066586
Country of Origin
China
Dimensions
Length
11 in
Diameter
16 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Champagne
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Champagne
Color
Champagne
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Love for its jewelry-like effect, the Belinda 4 Light Chandelier is a stunning fixture your guests will take notice. This 16 inch light source is capable of not just bringing illumination but also of outfitting your space with a touch of glitz and glamour, a little drama, and a hint of luxury. Perfect in the kitchen, in the dining room hung in multiples over a long table, in a spacious bathroom or powder room, and in the bedroom, this medium-sized drum chandelier is that extra detail that will elevate the style of any space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful champagne finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.