Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benson 4 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5562C12C Clear

  • Zoro # G912669187


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
12 in
Lamp Type
G9
Voltage
120V
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5562C12C Clear
Zoro #
G912669187
UPC #
695320022636
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
12 in
Diameter
12 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

Spoil your home today with the Benson 4 Light Flush Mount. On a chrome ceiling plate is a shade made-up of extra slender clear crystal tubes. Underneath are four bulbs and dangling faceted crystals of varying shapes. Mounted close to the wall, this compact light source optimizes headspace while delivering necessary light. Replace that bland and boring light fixture today with this simple yet opulent crystal drum shade.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.