
Bjoux LED Chandelier With Sun Gold Finish
Mfr # 1219P19-1-625-O
Zoro # G312668988
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Sun Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1219P19-1-625-O
Zoro #
G312668988
UPC #
695320105445
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Sun Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
70 W
Finish
Sun Gold
Description
A down chandelier with a simply stunning design, the Bijoux 19 inch LED Chandelier in sun gold is the perfect eye-catching accent for your dining room. This light fixture is designed with an oval frame in brass finish with integrated LED covered by clear crystals. The oval pendant is suspended in vertical orientation giving your space a unique character.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.