Shop Z-LITE
See all product information
Create Account
Benoit Modern Gold 1 Light Linear Chandelier
- Mfr # 1959-54L-MGLD-LED
- Zoro # G622842665
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Material
Steel
Color
Modern Gold
Series
Benoit
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1959-54L-MGLD-LED
- Zoro #
- G622842665
- UPC #
- 685659216400
- Country of Origin
- China
Dimensions
- Width
- 4 3/4 in
- Height
- 5-1/4 in
- Length
- 56 in
Details
- Item
- Linear Chandelier
- Voltage
- 120V
- Material
- Steel
- Color
- Modern Gold
- Series
- Benoit
- Damp/Wet Rating
- Damp
- Includes
- Installation hardware
- Shade Finish
- Clear
- Shade Material
- Glass
Description
Warm modern gold finish metal sets up a decadent look to a one-light linear chandelier adopting a mix of industrial and deco style. Top an island or other horizontally oriented space with a cable-suspended LED luminaire offering rotatable adjustments of its clear reeded glass light source with tasteful framing and accents. Dimmable light levels are perfect for creating precise illumination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.