
Blackbridge 1 Light Outdoor Black Pendant
Mfr # 0409P6-1-101
Zoro # G712667826
product price: $102.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
6.4 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0409P6-1-101
Zoro #
G712667826
UPC #
695320106435
Country of Origin
China
Dimensions
Height
17.4 in
Length
6.4 in
Width
6.4 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Blackbridge
Shade Color Family
Clear
Chandelier/ Pendant Type
Outdoor Hanging Light
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Clear
Description
Looking for a functional and decorative landscape lighting? The Blackbridge 1 Light Black Outdoor Pendant would make a fab choice. This light source features a traditional lantern shade suspending from a black cable chain that you can conveniently adjust. It sparks interest while still looking classy and timeless. Count on this pendant light to make your outdoor entertainment space brighter and more inviting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.