Shop TROY LIGHTING
See all product information
Create Account
Visalia 1 Light Pendant 19.25 In. Forged Iron
- Mfr # F3519-FOR/GSW
- Zoro # G815448803
product price:Â
$
714.00
/ea
Free Shipping & Returns
Key Features
Length
19.25 in
Voltage
120V
Shade Material
Metal
Finish
Forged Iron
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3519-FOR/GSW
- Zoro #
- G815448803
- UPC #
- 782042469679
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Forged Iron
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Watts
- 100W
- Material
- Steel
- Shade Color
- Gesso White
- Battery Included
- No
- Slope Compatible
- No
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Dimensions
- Height
- 30.5 in
- Length
- 19.25 in
- Canopy Width
- 7 in
- Width
- 19.25 in
Description
Swirling edges and large, round perforations at both the top and bottom of the shade give this pendant a modern silhouette that stands out. The White Gesso finish blends beautifully with the Forged Iron jewelry-inspired chain. With two size options, Visalia works solo in smaller spaces or in multiples in larger areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.