
Brass 6 Light Up Chandelier With Antique Brass Finish
Mfr # 2011P24AB-6
Zoro # G912667992
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Antique Brass
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2011P24AB-6
Zoro #
G912667992
UPC #
695320004175
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Antique Brass
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Antique Brass
Description
Replacing your living room or dining room light source with this piece is a savvy styling solution. The Brass 6 Light Chandelier in Antique Brass and its crystal drapings can instantly provide character to any space. Requiring six candelabra bulbs, this traditional up chandelier will not only illuminate a room. Expect it to add depth to wherever it is placed without overpowering any existing decor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.