
Brave 1 Light Black Mini Pendant
Mfr # 9605P9-1-101
Zoro # G012669490
product price: $64.00
/eaKey Features
Color
Black
Height
9 in
Length
9 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9605P9-1-101
Zoro #
G012669490
UPC #
695320044058
Country of Origin
China
Dimensions
Height
9 in
Length
9 in
Width
9 in
Diameter
9 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Modern
Collection Name
Brave
Shade Material
Metal
Chandelier/ Pendant Type
Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor
Description
This breathtaking Brave 1 Light Black Mini Pendant is a beautiful piece from our Brave Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.