
Bubbles 4 Light Drum Shade Mini Pendant With Chrome Finish
Mfr # 5536P12ST
Zoro # G812667887
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Length
12 in
Housing Finish
Stainless Steel
Lamp Type
Halogen
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5536P12ST
Zoro #
G812667887
UPC #
695320021578
Country of Origin
China
Dimensions
Height
13 in
Length
12 in
Width
12 in
Details
Color
Stainless Steel
Housing Finish
Stainless Steel
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
4
Light Type
Halogen
Style
Contemporary
Collection Name
Bubbles
Shade Material
Metal
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
4
Finish
Stainless Steel
Description
Look at those strands of shimmering drops hanging from a chrome-finished drum shade with bubble cut-outs. It's the perfect marriage of whimsy and elegance making this Bubbles 4 Light Pendant a playful choice when updating your modern space. This 12 inch drum shade mini pendant is sure to give your interiors a surprising edge.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.