Shop TROY LIGHTING
See all product information
Create Account
Ivins 1 Light Pendant 15.75 In. Patina Brass
- Mfr # F9416-PBR
- Zoro # G615446955
product price:Â
$
764.00
/ea
Free Shipping & Returns
Key Features
Length
15.75 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass
Shade Color
Plated Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F9416-PBR
- Zoro #
- G615446955
- UPC #
- 782042470088
- Country of Origin
- China
Dimensions
- Height
- 16.5 in
- Length
- 15.75 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
- Width
- 15.75 in
Details
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass
- Shade Color
- Plated Smoke
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 60W
- Material
- Steel
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
Description
A smoked plated glass globe is suspended in a Patina Brass frame, taking a familiar pendant silhouette to the next level. The glass has a stunning, almost two-tone appearance when lit and contrasts beautifully with the brass finish for a luxurious, refined look that is extremely usable. Hang in multiples or alone in smaller spaces-two different sizes suit a variety of locations.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.