Zoro Homepage

Candora Integrated LED Black Island/Pool Table Light

  • Mfr # 1698P50-101

  • Zoro # G912669118


product price: $1,152.00
/ea
Free Shipping & Returns

Key Features

Length
10 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1698P50-101
Zoro #
G912669118
UPC #
695320045208
Country of Origin
China

Dimensions

Length
10 in
Width
50 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Lumens
1404

Description

The Candora Integrated LED Chandelier is a contemporary fixture that seamlessly combines elongated elegance. Gracefully extended and exuding modern charm, this chandelier adds a unique touch to your space while providing an inviting glow in a beautiful black finish. The adjustable height feature ensures a perfect fit for any room, and its versatile design makes it an ideal addition to various interior styles. Elevate your home's ambiance with this piece, where captivating design meets illumination for a sophisticated lighting experience.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.