
Carolina LED Chandelier With Pewter Finish
Mfr # 1090P16-6-269
Zoro # G512668788
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Pewter
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090P16-6-269
Zoro #
G512668788
UPC #
695320068689
Country of Origin
China
Dimensions
Length
24 in
Diameter
16 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Pewter
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
50 W
Finish
Pewter
Glass Color
Clear
Color
Pewter
Material
Metal
Voltage
120V
Lumens
2600
Installation Location
Indoor
Description
One of playful geometry and whimsical texture, this ceiling light fixture won't disappoint. The Carolina Pewter 16 inch LED Chandelier features six clear glass panels with integrated LED chips. The quadrilateral panels are made from clear glass and metal textured for an extra hint of style. This down chandelier is in pewter finish, a fancy grey hue that's elegant without being too glossy.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful pewter finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.