
Carolina LED Chandelier With Pewter Finish
Mfr # 1090P40-10-269-O
Zoro # G812669218
product price: $1,060.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Pewter
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1090P40-10-269-O
Zoro #
G812669218
UPC #
695320068641
Country of Origin
China
Dimensions
Width
40 in
Length
24 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Pewter
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
85 W
Finish
Pewter
Glass Color
Clear
Color
Pewter
Material
Metal
Voltage
120V
Lumens
4420
Installation Location
Indoor
Description
Make a space a bit more special with the presence of this chandelier. The captivating Carolina Pewter 40 inch LED Chandelier is designed with an oval canopy holding ten quadrilateral panels with integrated LED. Each clear glass panel is held by an adjustable cord and a textured metalwork in a steely grey shade. The simple and clean design, elegant finish, and interesting profile of this chandelier can certainly enhance the ambiance of any room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful pewter finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.