
Celina LED Chandelier With Chrome Finish
Mfr # 1046P32-9-601-RC
Zoro # G512667842
product price: $732.00
/ea
Free Shipping & Returns
Key Features
Length
33 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1046P32-9-601-RC
Zoro #
G512667842
UPC #
695320066517
Country of Origin
China
Dimensions
Length
33 in
Width
32 in
Details
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Lumens
3120
Description
The 31 inch Celina 9 Pendant LED Chandelier can serve as a functional art piece in your living room or dining room. This pool table/island light is designed with a rectangular canopy in chrome holding glittering bars of light. This is an oversized chandelier that will provide your space with energy-efficient illumination and an effortless style transformation. Cords are adjustable.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.