
Celina LED Chandelier With Chrome Finish
Mfr # 1046P34-6-601
Zoro # G312668032
product price: $2,728.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1046P34-6-601
Zoro #
G312668032
UPC #
695320066487
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
80 W
Finish
Chrome
Description
A modern chandelier with a twist. The oversized Celina LED Chandelier will wow you and your guests with its massive brilliance. Interlocking rings of varying sizes suspend, in vertical oriental, from a round chrome canopy. This glistening chandelier shimmers with an elegant sparkle that works in contrast with the fiery glow of a fireplace.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.