
Cherry Blossom 15 Light Chandelier With Chrome Finish
Mfr # 5066P20C
Zoro # G712669097
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
15
Housing Finish
Chrome
Lamp Type
LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5066P20C
Zoro #
G712669097
UPC #
695320020274
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
15
Housing Finish
Chrome
Lamp Type
LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
2 W
Finish
Chrome
Description
The Cherry Blossom 15 Light Chandelier promises you with a welcoming glow. Its curving branches with dripping crystal beads is a sight to behold. Complemented by the warmth of candelabra bulbs, this lighting is sure to give your ceiling some extra character. This medium-sized glam chandelier will look perfect in any room including the living room, dining room, bedroom, and even in your very spacious, high--ceiling kitchen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.