Harvey 59in wide 7 Light Chandelier in Patina Brass
- Mfr # F2559-PBR
- Zoro # G616305756
product price:Â
$
2,328.00
/ea
Key Features
Housing Finish
Brass
Fixture Wattage
15W
Includes
Fixture, Hardware
Bulb Type
G25
Lamp Base
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2559-PBR
- Zoro #
- G616305756
- UPC #
- 197292135210
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Brass
- Fixture Wattage
- 15W
- Includes
- Fixture, Hardware
- Bulb Type
- G25
- Lamp Base
- E26 Medium Base
- Voltage
- 120V
- Bulb Included
- No
- Number of Lights
- 7
- Material
- Steel
- Location Rating
- UL Damp
Dimensions
- Width
- 59 in
- Height
- 38.5 in
Description
The contemporary Kenzo pendant pairs an intricately woven shade with bold hardware details. Woven diagonally, the vintage natural wicker shade creates a dynamic moire effect that evokes movement when illuminated. An oversized finial finished in Bronze Leaf complements the natural tones of the shade. In its smaller size, Kenzo is ideal for hanging in multiples, while the larger format is perfect above a dining table.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.