
Chime LED Pendant With Polished Nickel Finish
Mfr # 1225P9-4-613
Zoro # G212667555
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Height
16 in
Length
8 in
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1225P9-4-613
Zoro #
G212667555
UPC #
695320105568
Country of Origin
China
Dimensions
Height
16 in
Length
8 in
Width
8 in
Details
Color
Polished Nickel
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
4
Light Type
Integrated LED
Style
Contemporary
Collection Name
Chime
Color Temp.
3000
Chandelier/ Pendant Type
Multi Point Pendant
Finish
Polished Nickel
Description
Designed with understated elegance, the Chime 4 Light LED Polished Nickel Pendant can cast an elegant glow on your foyer. This multi Pendant ceiling light has four sleek and shiny tubular rods with integrated LED. The cables can easily be adjusted to accommodate your space and desired look. With this modern light fixture, you can provide any space with refined illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.