
Chique 9 Light Chandelier With Chrome Finish
Mfr # 5685P16C
Zoro # G112669420
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5685P16C
Zoro #
G112669420
UPC #
695320039870
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
Let this Chique 9 Light Chandelier give your space a chic fairytale sparkle. Its definitive form will enhance your overall decor and flood your space with elegance. Use this high ceiling bedroom a dramatic feel and an upscale vibe. This light source requires nine candelabra bulbs. You have the option to use a dimmer switch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.