Zoro Homepage

Cinderella 10 Light Down Chandelier With Chrome Finish

  • Mfr # 5073P26C

  • Zoro # G912668883


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5073P26C
Zoro #
G912668883
UPC #
695320014693
Country of Origin
China

Details

Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome

Description

Like the famous princess this chandelier is named after, this light fixture radiates gentle beauty and refined elegance. This Cinderella 10 Light Chandelier is a down chandelier with a smooth uncluttered look. The round shade is complemented by two vertical rods that connect to a round canopy. Crystals set in square bezels shine from the chrome-finished perimeter of the shade. The circular panel at the bottom of the chandelier is covered in crystals, too, for light that's soft and opulent at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.