
Colette LED Chandelier With Chrome Finish
Mfr # 1054P31-601
Zoro # G712667673
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
25
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1054P31-601
Zoro #
G712667673
UPC #
695320067606
Country of Origin
China
Dimensions
Length
28 in
Diameter
31 in
Details
Fixture Type
Chandelier
Lamp Quantity
25
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
95 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Lumens
4940
Installation Location
Indoor
Description
Measuring 31 inches in diameter, this striking light fixture will make your interior's style shine a bit brighter. The Oversized Colette LED Chandelier in Chrome features a round cluster of rings with integrated LEDs. This modern luminaire with a geometric profile is a great option when you want a light fixture that will make a statement and catch the eye.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.