Obie 22 Light Chandelier 50.75 In. Patina Brass/Bronze
- Mfr # F3051-PBR/BRZ
- Zoro # G515446895
product price:Â
$
1,994.00
/ea
Key Features
Fixture Wattage
8W
Finish
Patina Brass/Bronze
Length
50.75 in
Height
11.5 in
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3051-PBR/BRZ
- Zoro #
- G515446895
- UPC #
- 197292072553
- Country of Origin
- China
Dimensions
- Length
- 50.75 in
- Height
- 11.5 in
- Chain Length
- 72 in
- Canopy Width
- 5.5 in
- Width
- 50.75 in
Details
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Patina Brass/Bronze
- Number of Lights
- 22
- Voltage
- 120V
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Material
- Steel
- Standards
- UL Damp
- Slope Compatible
- No
- Socket Count
- 22
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Description
The showstopping Obie chandelier radiates warm, even light throughout a space with its undulating, cosmic shape. Following a circular wave, the arms gently dip up and down to create a different view from every angle. While the silhouette is design-forward, the finish combination of Patina Brass and Bronze is inspired by mid-century modernism. Obie is also available as a single light sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.