Zoro Homepage

Colosseum 4 Light Wall Sconce With Chrome Finish

  • Mfr # 8031W7C

  • Zoro # G212667999


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Fixture Voltage
120V
Length
19 in
Housing Material
Metal
Lamp Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031W7C
Zoro #
G212667999
UPC #
695320011760
Country of Origin
China

Dimensions

Height
5 in
Width
7 in
Length
19 in

Details

Fixture Voltage
120V
Housing Material
Metal
Lamp Type
E12
Installation Location
Indoor
Color
Chrome

Description

A highly versatile, decorative light source that can give any old space a new look. The rectangular Colosseum 4 Light Wall Sconce measures 19 inches tall and 7 inches wide. It is covered with faceted crystals in varying shapes and sizes. This glam wall light would make a brilliant light fixture and decor in a hallway, entryway, dining room, living room, or bathroom.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.