Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colosseum 5 Light Flush Mount With Chrome Finish

  • Mfr # 8005C16C-R

  • Zoro # G912669064


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
6 in
Lamp Type
E12
Voltage
120V
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005C16C-R
Zoro #
G912669064
UPC #
695320009538
Country of Origin
China

Dimensions

Length
6 in
Width
16 in
Height
6 in
Diameter
16 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

The Round Colosseum 5 Light Flush Mount stands out with style and sophistication. This circular 16 inch light source that is mounted close to the ceiling delivers a glamorous glow. It features a chrome-finished hardware requiring five candelabra bulbs that will deliver light to be reflected and refracted by clear crystals.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.