1'x4' 4500 Lumen LED Flat Panel, Black Trim, Flush Mount, 5 CCT, 3 Brightness, Dimmable, CRI 90
- Mfr # GT-F14B-4PK
- Zoro # G522065379
product price:Â
$
286.99
/pk of 4, $71.75/ea
Free Shipping & Returns
Key Features
Length
11.88 in
Width
47.75 in
Voltage
120V
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT-F14B-4PK
- Zoro #
- G522065379
- UPC #
- 8.50041E+11
- Country of Origin
- Thailand
Dimensions
- Length
- 11.88 in
- Width
- 47.75 in
- Height
- 0.75 in
Details
- Voltage
- 120V
- Item
- LED Flat Panel
- Color
- Black
Description
Shine Smarter, Live Brighter with 1ft x 4ft LED Flat Panel Black Trim. Enhance your home or office lighting with this high-performance LED flat panel light delivering a powerful 4500 lumens while using just 47 watts, helping you cut down on energy costs. Designed with a sleek, flush-mount profile, these lights feature a white frosted lens and black trim to match any aesthetic. Not only can you select from multiple wattage options, giving you low light when needed on up to crisp bright light, but also you can choose from 5 adjustable color temperatures (CCT), from warm to cool white, to create the perfect atmosphere, a total of 15 color and brightens combinations available. With a long-lasting 50,000-hour lifespan, these panels minimize maintenance and replacement needs. Compatible with most dimmers. Installation is fast and hassle-free with the included hardware. These LED panels combine customizable lighting, and energy efficiency in one smart upgrade.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.