
Compass 10 Light Chandelier With Medallion Gold Finish
Mfr # 1226P38-10-169
Zoro # G912667626
product price: $386.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Medallion Gold
Lamp Type
LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1226P38-10-169
Zoro #
G912667626
UPC #
695320105636
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Medallion Gold
Lamp Type
LED
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
5 W
Finish
Medallion Gold
Glass Color
White
Description
An ultra-modern luminaire, the Compass 10 Light Chandelier in Medallion Gold finish displays a sculptural elegance that will surely catch attention. This downlight chandelier isn't just a lighting option but also a decorative piece that will make any space look more put together. Shining more light than other types of fixtures, this piece will provide a bold and brilliant statement to wherever it is placed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.