Shop CWI LIGHTING
See all product information
Create Account
Contour Integrated LED 19in Sand Black Indoor-Outdoor Wall Light with Handcrafted Glass
- Mfr # 1724W19-1-101-A
- Zoro # G923313918
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7.2 in
Height
19 in
Watts
8 W
Lumens
416 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1724W19-1-101-A
- Zoro #
- G923313918
- UPC #
- 695320108446
- Country of Origin
- China
- Item
- Indoor-Outdoor Wall Light
- Voltage
- 120V
- Watts
- 8 W
- Lumens
- 416 lm
- Finish
- Sand Black
- Glass Type
- Artisanal Glass
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Type
- Indoor-Outdoor Wall Lights
- Collection
- Contour
- Application
- Indoor-Outdoor
- Housing Material
- Stainless Steel
- Standards
- BACL
Dimensions
- Width
- 7.2 in
- Height
- 19 in
- Depth
- 4.5 in
Description
Sculptural and architectural, the Contour Wall Light redefines linear illumination with a refined sense of movement. Its elongated form is subtly articulated by a geometric bend, finished in a sophisticated sand black that complements both modern interiors and elevated exterior settings. The handcrafted glass introduces texture, creating depth and visual intrigue when illuminated. Designed with integrated LED, Contour offers five selectable CCT options, allowing the light to be tailored from warm ambiance to crisp, contemporary brightness. Engineered for versatility and durability, it transitions seamlessly between indoor and outdoor environments while maintaining a distinctly luxurious presence. This is a a refined expression of craftsmanship and light.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.