Shop CWI LIGHTING
See all product information
Create Account
Petra Integrated LED 22in Sand Black Indoor-Outdoor Wall Light with Handcrafted Glass
- Mfr # 1723W22-1-101-A
- Zoro # G323313921
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
4.7 in
Height
22 in
Watts
8 W
Lumens
416 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1723W22-1-101-A
- Zoro #
- G323313921
- UPC #
- 695320108385
- Country of Origin
- China
- Item
- Indoor-Outdoor Wall Light
- Voltage
- 120V
- Watts
- 8 W
- Lumens
- 416 lm
- Finish
- Sand Black
- Housing Material
- Aluminium
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Type
- Indoor-Outdoor Wall Lights
- Application
- Indoor-Outdoor
- Collection
- Petra
- Standards
- BACL
- Glass Type
- Artisanal Glass
Dimensions
- Width
- 4.7 in
- Height
- 22 in
- Depth
- 5 in
Description
Elevate your lighting design with the Petra Integrated LED 22in Wall Light, a sophisticated blend of raw texture and precise architectural form. Standing at 22 inches, this luxury fixture is designed to make a statement in both interior and exterior environments, from grand hallways to modern entryways. The fixture features a minimalist Sand Black frame that serves as a bold, matte canvas for the luminous handcrafted glass. This thick, artisanal glass is characterized by its unique texture and internal seed details, ensuring that each piece is a one-of-a-kind work of art. When illuminated, the glass captures and refracts light, creating a shimmering, multi-dimensional effect that is as much a sculpture as it is a light source. Equipped with cutting-edge 5 CCT selectable technology, the Petra indoor-outdoor wall light gives you complete control over the mood of your space. You can easily switch between five distinct color temperatures (2700K, 3000K, 3500K, 4000K, 5000K). It allows you to perfectly match the lighting to your home's unique materials and architecture.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.