Contour Integrated LED 33in Brass Vanity Light with Handcrafted Glass
- Mfr # 1724W33-2-624
- Zoro # G223313922
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Width
7.2 in
Housing Finish
Brass
Voltage
120V
Light Type
Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1724W33-2-624
- Zoro #
- G223313922
- UPC #
- 695320108477
- Country of Origin
- China
- Item
- Vanity Light
- Housing Finish
- Brass
- Voltage
- 120V
- Light Type
- Vanity Lights
- Collection Name
- Contour
- Lumens
- 832 lm
- Housing Material
- Iron
- Glass Type
- Artisanal Glass
- Watts
- 16 W
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Application
- Indoor
- Standards
- BACL
Dimensions
- Height
- 33 in
- Width
- 7.2 in
- Depth
- 4.5 in
Description
Elegant and architectural, the Contour Vanity Light brings refined artistry to the modern bath. Its elongated silhouette is defined by a subtle geometric bend, finished in a warm brass that adds a sense of understated luxury. Handcrafted glass diffusers run the length of the fixture, introducing organic texture and depth while softly dispersing light. Equipped with integrated LED, Contour offers five selectable CCT options, allowing the illumination to be tailored to suit everything from ambient glow to task-focused clarity. Designed exclusively for indoor use, this statement vanity light balances sculptural form with everyday function-perfect for elevating primary baths, powder rooms, and sophisticated dressing areas. This is a a refined expression of craftsmanship and light.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.