Curva Integrated LED 36in Brass Vanity Light with Handcrafted Glass
- Mfr # 1725W36-2-624
- Zoro # G823313919
product price:
$
897.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Width
4.7 in
Housing Finish
Brass
Voltage
120V
Light Type
Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1725W36-2-624
- Zoro #
- G823313919
- UPC #
- 695320108569
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Width
- 4.7 in
- Depth
- 4.5 in
Details
- Item
- Vanity Light
- Housing Finish
- Brass
- Voltage
- 120V
- Light Type
- Vanity Lights
- Collection Name
- Curva
- Glass Type
- Artisanal Glass
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 832 lm
- Watts
- 16 W
- Housing Material
- Iron
- Application
- Indoor
- Standards
- BACL
Description
Infuse your personal sanctuary with a warm, artisanal radiance with the Curva Integrated LED Brass Vanity Light. This luxury indoor fixture is a masterclass in fluid elegance, featuring a slender profile that seamlessly integrates high-end materials with modern lighting technology. The centerpiece is a magnificent column of handcrafted glass, meticulously formed with organic, flowing ridges and delicate seed bubbles that mimic the appearance of frozen water. Mounted to a minimalist Brass base, the warm metallic finish enhances the luminous glow of the integrated LED, creating a sophisticated play of light and shadow across the glass’s unique textures. Designed for bespoke interior environments, the Curva vanity light features 5 CCT selectable technology. This allows you to curate the perfect ambiance by transitioning effortlessly between five color temperatures-from a soft, candle-like 2700K to a vibrant, cool 5000K-ensuring your lighting perfectly accentuates your home’s architectural features and decor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.