
Crawford 1 Light Black Outdoor Wall Light
Mfr # 0417W7-1-101
Zoro # G612532996
product price: $106.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7.5 in
Height
8.4 in
Length
7 in
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0417W7-1-101
Zoro #
G612532996
UPC #
695320106718
Country of Origin
China
Dimensions
Width
7.5 in
Height
8.4 in
Length
7 in
Details
Voltage
120V
Fixture Housing Color
Black
Housing Material
Metal
Lamp Type
E26
Installation Location
Outdoor
Description
A modern take on a classic, the Crawford 1 Light 7 inch Black Outdoor Wall Light displays a simple and straightforward lantern silhouette with glass panels. Best paired with a tube-shaped filament bulb, this exterior lighting will bring a forward-thinking flair to your outdoor space. This wall lamp is best placed on areas where you'll be moving at night such as the garage or porch.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.