Outdoor LED Wall Light 23.62in Modern Outdoor Wall Sconce 3CCT 3000K-5000K 20W Aluminum IP65
- Mfr # LR40317-1PK
- Zoro # G212040358
product price:
$
204.99
/ea
Free Shipping & Returns
Key Features
Features
IP65
Voltage
120V
Width
4.92 in
Height
3 in
Length
23.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR40317-1PK
- Zoro #
- G212040358
- UPC #
- 607609863120
- Country of Origin
- China
Dimensions
- Width
- 4.92 in
- Height
- 3 in
- Length
- 23.62
Details
- Features
- IP65
- Voltage
- 120V
- Watts
- 20
- Lumens
- 2000
- Finish
- Black
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lamp Included / Lamp Not Included
- No
- CRI
- 80
- Standards
- ETL Listed
- Lighting Technology
- LED
- Housing Material
- Metal
- Shape
- Rectangle
- Power Source
- Hardwired
- For Use With
- Wall Lights
- Application
- Indoor/Outdoor Use
- Beam Angle
- 118 Degrees
Description
- •COLOR SELECTABLE - Enhance your outdoor space with these outdoor wall lights that have a 3 color temperature switch, offering 3000K soft white, 4000K cool white, and 5000K bright white options. Personalize ambiance, visibility, and functionality to suit your style and needs. Create a visually appealing and reliable lighting environment for your front door, porch, patio, garage, terrace, balcony, storefront, home, or any area needing an outdoor sconce.
- •DURABLE - Crafted with a durable black aluminum frame, these outdoor light fixtures have an IP65 rating, ensuring resilience against the rigors of the outdoors. Designed to withstand the corrosive effects of time and changing seasons, these fixtures combine heavy-duty construction with modern appeal. Illuminate your exterior with quality lighting, maintaining functionality even in damp and wet settings. Dimensions: 23.62" x 4.92" x 3"
- •EASY INSTALL - Set up these outdoor porch lights effortlessly, as there's no assembly needed. Hardwire the lights using the provided wire caps, attach the mounting plate to your wall junction box, choose your preferred lighting color, and secure the fixture to the mounting plate using the supplied screws. With these simple steps, you'll have these LED integrated outdoor wall lights for house ready to use in no time.
- •CONTINUOUS LIGHT - Designed to deliver bright and energy-efficient lighting, these LED outdoor sconce lighting fixtures are built to last for up to 50,000 hours of use. Offering longevity that surpasses traditional front porch light fixtures, these fixtures eliminate the need for replacements for years to come. Enjoy peace of mind as you go about your day, knowing that these outdoor lamps require minimal maintenance and ensure reliable performance for an extended period.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with an outdoor light fixture that provides quality exterior lighting to your home or business. Each modern outdoor wall light has 3 cct selectable colors, is simple to install, IP65 wet and damp location rated for reliability, comes ETL listed for your safety, black aluminum construction, has a 118 degree beam angle, 2000 lumens, and is backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.