
Croissant 32 Light Chandelier With Satin Gold Finish
Mfr # 1269P32-32-602
Zoro # G012668790
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
32
Housing Finish
Satin Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1269P32-32-602
Zoro #
G012668790
UPC #
695320106978
Country of Origin
China
Dimensions
Diameter
32 in
Length
33 in
Details
Fixture Type
Chandelier
Lamp Quantity
32
Housing Finish
Satin Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
60 W
Finish
Satin Gold
Glass Color
Clear
Voltage
120V
Material
Metal
Color
Satin Gold
Installation Location
Indoor
Description
A dramatic, non-crystal chandelier perfect for your modern home. The Croissant 32 Light Chandelier features a satin gold round metal base with textured glass tubes for shade. This unfussy chandelier with simple yet notable detail will look at home in any room. Put it in the living room, dining room, kitchen or entryway and let it bring a hint of subtle sophistication to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.