Wine Flower 60 Watt 1-Light Brushed Gold Glam Pendant Light with White Art Glass Shade
- Mfr # D329M-14P-BG
- Zoro # G812345211
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
16.25 in
Length
14 in
Width
14 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D329M-14P-BG
- Zoro #
- G812345211
- UPC #
- 46335128071
- Country of Origin
- China
Dimensions
- Height
- 16.25 in
- Length
- 14 in
- Width
- 14 in
- Backplate Height
- 5.25 in
- Backplate Width
- 5.25 in
Details
- Color
- Gold
- Lamp Type
- A19
- Voltage
- 120V
- Item
- Pendant
- Finish
- Brushed Gold
- Lamp Included
- No
- Standards
- UL/cUL
- Material
- Steel
- Includes
- Hardware
- Location Rating
- Dry
- Light Bulb Base
- E26
- Application
- Residential
Description
The Wine Flower family from Designers Fountain provides a modern approach to a retro-inspired look. Wine Flower features blown art glass shades, decorative chains, and is offered in a luxurious brushed gold finish. With several unique configurations, all boasting height adjustability, Wine Flower has endless placement opportunities throughout the home. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.