
Cube 11 Light Chandelier With Chrome Finish
Mfr # QS8381P14C-RC
Zoro # G512669440
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
11
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS8381P14C-RC
Zoro #
G512669440
UPC #
695320012859
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
11
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Description
The Cube 11 Light Chandelier delights like a box of glitter. This rectangular cube of crystals radiates a shimmering glow and a striking appeal that will take your interiors' style to the next level. Furnish your dining room, kitchen, or entryway with luxury through this glam light fixture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.