Shop CWI LIGHTING
See all product information
Create Account
Curva Integrated LED 19in Brass Wall Light with Handcrafted Glass
- Mfr # 1725W19-1-624
- Zoro # G423313906
product price:
$
597.99
/ea
Free Shipping & Returns
Key Features
Height
19 in
Width
4.7 in
Fixture Voltage
120V
Finish
Brass
Depth
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725W19-1-624
- Zoro #
- G423313906
- UPC #
- 695320108538
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Brass
- Item
- Wall Light
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Glass Type
- Artisanal Glass
- Standards
- BACL
- Collection
- Curva
- Light Type
- Wall Lights
- Application
- Indoor
- Lumens
- 416 lm
- Body Material
- Iron
- Watts
- 8 W
Dimensions
- Height
- 19 in
- Width
- 4.7 in
- Depth
- 4.5 in
Description
Infuse your interior with a warm, artisanal radiance with the Curva Integrated LED Brass Wall Light. This luxury fixture is a study in fluid elegance, featuring a slender, vertical profile that seamlessly integrates high-end materials with modern lighting technology. The centerpiece is a column of handcrafted glass, meticulously formed with organic, flowing ridges and delicate seed bubbles that mimic the appearance of frozen water. Mounted to a minimalist Brass base, the warm metallic finish enhances the golden glow of the integrated LED, creating a sophisticated play of light and shadow across the glass’s unique textures. Designed for bespoke environments, the Curva features 5 CCT selectable technology, allowing you to curate the perfect ambiance. Transition effortlessly between five color temperatures-from a soft, candle-like 2700K to a vibrant, cool 5000K-to perfectly accentuate your home’s architectural features and interior decor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.