Shop CWI LIGHTING
See all product information
Create Account
Petra Integrated LED 36in Brass Vanity Light with Handcrafted Glass
- Mfr # 1723W36-2-624
- Zoro # G023313924
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Width
4.7 in
Housing Finish
Brass
Voltage
120V
Light Type
Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1723W36-2-624
- Zoro #
- G023313924
- UPC #
- 695320108422
- Country of Origin
- China
- Item
- Vanity Light
- Housing Finish
- Brass
- Voltage
- 120V
- Light Type
- Vanity Lights
- Collection Name
- Petra
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 832 lm
- Watts
- 16 W
- Standards
- BACL
- Housing Material
- Aluminium
- Application
- Indoor
- Glass Type
- Artisanal Glass
Dimensions
- Height
- 36 in
- Width
- 4.7 in
- Depth
- 5 in
Description
Elevate your interior sanctuary with the Petra Integrated LED Brass Vanity Light, a breathtaking marriage of warm, lustrous metal and artisanal brilliance. Designed exclusively for indoor use, this luxury vanity light transforms functional bathroom lighting into a high-end sculptural experience. The fixture features a radiant Brass finish that exudes timeless elegance, perfectly framing the extraordinary handcrafted glass. This thick-cut glass is meticulously textured to resemble natural ice formations, complete with delicate internal seed details that catch and refract the light for a shimmering, multi-dimensional glow. Whether mounted vertically or horizontally, the Petra vanity light creates a sophisticated ambiance that highlights the premium materials of your vanity or dressing area. Equipped with 5 CCT selectable technology, this fixture offers unparalleled personalization. Easily adjust the integrated LED light between five distinct color temperatures (2700K, 3000K, 3500K, 4000K, 5000K), ensuring your lighting perfectly complements your skin tone and interior decor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.