
Da Vinci 1 Light Wall Light With Brass Finish
Mfr # 1153W10-1-169
Zoro # G112668904
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
10 in
Fixture Voltage
120V
Lamp Type
G9
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1153W10-1-169
Zoro #
G112668904
UPC #
695320069952
Country of Origin
China
Dimensions
Height
8 in
Width
10 in
Length
26 in
Details
Fixture Voltage
120V
Lamp Type
G9
Housing Material
Metal
Color
Medallion Gold
Installation Location
Indoor
Description
Diffusing light evenly into a room, the Da Vinci 1 Light Wall Sconce Uplight effortlessly makes a space feel larger and more open. This is the globe light to pick to light up an entryway or a hallway. You can also install a pair to hug an artwork and make a special painting pop. Wherever you place this globular wall lamp, expect it to shine an extra glow.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.