
Da Vinci 6 Light Multi Light Pendant With Brass Finish
Mfr # 1153P24-6-169
Zoro # G812668822
product price: $636.00
/ea
Free Shipping & Returns
Key Features
Color
Medallion Gold
Height
59 in
Length
59 in
Housing Finish
Medallion Gold
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1153P24-6-169
Zoro #
G812668822
UPC #
695320069938
Country of Origin
China
Dimensions
Height
59 in
Length
59 in
Width
26 in
Diameter
26 in
Details
Color
Medallion Gold
Housing Finish
Medallion Gold
Lamp Type
LED
Mounting
Cable
Voltage
120V
Number of Lights
6
Light Type
G9
Style
Contemporary
Collection Name
Da Vinci
Shade Color Family
Frosted
Chandelier/ Pendant Type
Multi Light Pendant
Number of Light Bulbs Required
6
Finish
Medallion Gold
Glass Color
Frosted
Material
Metal
Installation Location
Indoor
Description
Bring a brilliant modern style to your space with the Da Vinci 6 Light Chandelier in Brass. This multi Light pendant features a cluster of white frosted glass orbs with each orb enveloped by a golden ring. This luminaire can beautifully illuminate a stairwell, a kitchen with a high ceiling, or an entryway.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.