Shop TROY LIGHTING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Radcliff 1 Light Pendant 25.25 In. Patina Brass
- Mfr # F1525-PBR/SSD
- Zoro # G115447933
product price:Â
$
1,104.00
/ea
Key Features
Length
25.25 in
Voltage
120V
Shade Material
Steel
Finish
Patina Brass
Watts
25W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1525-PBR/SSD
- Zoro #
- G115447933
- UPC #
- 197292037194
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 25W
- Shade Color
- Soft Sand
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Material
- Iron
- Standards
- UL Damp
- Slope Compatible
- No
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
Dimensions
- Height
- 34.25 in
- Length
- 25.25 in
- Chain Length
- 72 in
- Canopy Width
- 6.5 in
- Width
- 25.25 in
Description
Effortlessly chic and endlessly usable, this pendant features a slender shade that starts narrow and slopes outward. The curved hardware detail at the top is simple but stunning, drawing the eye and elevating the design. Radcliff would look beautiful in the kitchen as a single light in the center of the room or in multiples over the island.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.