
Deco 12 Light Down Chandelier With Medallion Gold Finish
Mfr # 1112P32-12-169
Zoro # G712668885
product price: $1,736.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112P32-12-169
Zoro #
G712668885
UPC #
695320069044
Country of Origin
China
Dimensions
Diameter
32 in
Length
25 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Medallion Gold
Voltage
120V
Color
Medallion Gold
Material
Metal
Installation Location
Indoor
Description
The jewelry for your room. The Deco 12 Light Chandelier is a fancy light fixture that can add drama to your contemporary living space. This down chandelier has a multi Tiered silhouette and a medallion gold finish. Two circular rows of slender gold-colored bars are paired with two circular rows of clear crystal prisms. This 32 inch light fixture requires 12 candelabra-based bulbs.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.