
Deux Lunes LED Chandelier With Sun Gold & Black Finish
Mfr # 1215P37-2-625
Zoro # G112669024
product price: $490.00
/ea
Free Shipping & Returns
Key Features
Length
17 in
Frame Material
Metal
Frame Finish
Sun Gold & Black
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1215P37-2-625
Zoro #
G112669024
UPC #
695320105018
Country of Origin
China
Dimensions
Length
17 in
Width
37 in
Details
Frame Material
Metal
Frame Finish
Sun Gold & Black
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Lumens
1092
Description
Make your ceiling your feature with this Oversized Deux Lunes 37 inch LED Chandelier. Finished in sun gold and black, this rustic down chandelier with integrated LEDs will be the crown jewel of your living room or dining room. Designed with a trio of rings, this 37 inch wide chandelier offers ample illumination delivered in a modern rustic style.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold & black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.