
Dior LED Down Mini Pendant With Chrome Finish
Mfr # 5110P5C-R
Zoro # G012667779
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
5 in
Housing Finish
Chrome
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5110P5C-R
Zoro #
G012667779
UPC #
695320038194
Country of Origin
China
Dimensions
Height
12 in
Length
5 in
Width
5 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Dior
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Chrome
Glass Color
Clear
Description
A mini pendant light with just enough sparkle factor. The Dior Single LED Mini Pendant is ready to infuse your space with a hint of glitter. This down pendant light features a single bulb-shaped crystal drop with chrome-finished metal holder and integrated LED chips. It's basic yet luxe, simple yet sophisticated perfect for adding a hint of glam to different spaces in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.