Zoro Homepage

Dragonswatch Integrated LED Black Island/Pool Table Light

  • Mfr # 1703P48-12-101-RC

  • Zoro # G612669579


product price: $1,468.00
/ea
Free Shipping & Returns

Key Features

Length
19.5 in
Width
48 in
Height
4.3 in
Frame Material
Metal
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703P48-12-101-RC
Zoro #
G612669579
UPC #
695320044973
Country of Origin
China

Dimensions

Length
19.5 in
Width
48 in
Height
4.3 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
Integrated LED
Lumens
2340
Installation Location
Indoor

Description

Elevate your space with the Dragonswatch Integrated LED Chandelier. A sleek fusion of contemporary design that offers brilliance. Crafted with precision, its clean lines and beautiful black finish make a bold statement in any room. The adjustable height feature ensures a perfect fit for your space, all while offering a warm glow. Experience modern elegance and effortless style with this sophisticated chandelier.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.