
Vintage Style Wooden Rectangle 5 Bulb Ceiling Hanging Light Fixture, Brown Decorative Chandelier
Mfr # QI004570.5
Zoro # G510211207
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Length
34.75
Height
34.75"
Frame Material
Pine Wood + metal chain
Color
Brown
Shape
Rectangle Chandelier
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004570.5
Zoro #
G510211207
UPC #
651355045705
Country of Origin
China
Dimensions
Length
34.75
Width
10
Height
34.75"
Depth
31.5
Details
Item
Lighting
Frame Material
Pine Wood + metal chain
Color
Brown
Shape
Rectangle Chandelier
Material
Pine Wood + metal chain
Description
This vintage industrial open design light fixture showcase the illumination of the bulbs, creating a bright but warm atmosphere to your kitchen, dining room, living room, restaurant or bar. This rectangular pendant light fixture is the perfect element for decor. It is powered by 5 110-220 voltage E-12 bulbs. Bulbs not included. It will diffuse light in any area and will create a cozy look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.