
Drea 1 Light Down Mini Pendant With Black Finish
Mfr # 9638P7-1-101
Zoro # G712669110
product price: $74.00
/eaKey Features
Color
Black
Length
7 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9638P7-1-101
Zoro #
G712669110
UPC #
695320033816
Country of Origin
China
Dimensions
Height
13 in
Length
7 in
Width
7 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Drea
Shade Material
Metal
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
Designed with a farmhouse charm, the Drea 7 inch Single Light Pendant will provide your space with rustic warmth. This light source is designed with an adjustable cord holding a metal mesh shade in black finish. Requiring an E26 bulb that's meant to be visible through the shade, this fixture will reflect a beautiful glow while igniting nostalgia and creating a comforting ambiance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.