Irvine 1 Light Pendant by Chandler McLellan, Patina Brass, 27.5 In x 33.25 In
- Mfr # F3828-PBR
- Zoro # G915620802
product price:Â
$
1,160.00
/ea
Key Features
Color
Patina Brass
Height
33.25 in
Length
27.5 in
Lamp Type
Medium Base
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3828-PBR
- Zoro #
- G915620802
- UPC #
- 197292115465
- Country of Origin
- Viet Nam
Dimensions
- Height
- 33.25 in
- Length
- 27.5 in
- Width
- 27.5 in
- Chain Length
- 72 in
- Cord Length
- 144 in
Details
- Color
- Patina Brass
- Lamp Type
- Medium Base
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Chandler McLellan
- Item
- Pendant
- Slope Ceiling Adaptable
- Yes
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 25 W
- Includes
- Fixture, Hardware
- Material
- Natural Woven
- Battery Included
- No
Description
Embodying a sense of refuge, warmth, and reprieve, the Irvine pendant recalls a traditional Vietnamese hanging lantern with a modern, sculptural twist. Featuring two tiers of rounded shapes that cinch in the center, the balanced silhouette appears to gently undulate overhead. The loose rattan weave allows light to sift through, casting a warm and inviting glow throughout a space. Suspended from a bronze chain, Irvine creates an elevated lighting experience. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.